Apply to be a TradeMaster!
Main product image of 1/2" LF53L Poppet Type Lead Free Pressure Relief Valve (150 psi)
Magnifying glass
Hover image to zoom

1/2" LF53L Poppet Type Lead Free Pressure Relief Valve (150 psi)

Brand:
Watts
SKU:
0121443
Rating:
(1)
Q&A:
(0)
1/2" LF53L Poppet Type Lead Free Pressure Relief Valve (150 psi)
Magnifying glass
Hover image to zoom
$120.53 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
**Lead Free

Series 53L Pressure Relief Valves are used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a bronze body construction with NPT threaded male inlet and NPT threaded female (drain) outlet connections, stainless steel spring, and test lever. ANSI Z21.22 approved, design certified and listed by CSA, and UL listed. Pressure Range: 75 to 175psi (5.2 to 12.1 bar), Standard Pressure Setting: 75psi (516.7 kPa), Optional Settings: 100, 125, and 150psi (6.9, 8.6, and 10.3 bar); Also available at 50psi (3.45 bar) setting.

Features
  • Bronze bodies
  • Furnished with test levers
  • Model 53L available without test lever (Model 53)
  • Relieves excessive pressure on storage tanks
  • Relieves excessive pressure on tankless water heaters
  • Model 53L is CSA certified
  • Compatible with Model 210 gas shutoff valves
  • Model 53L is furnished in 1/2" size
  • ASME construction/Tested, listed and certified by the National Board of Boiler and Pressure Vessel Inspectors

Specs

–
Material:

Bronze

Lead Free:

Yes

Size:

1/2"

Type:

Pressure Relief Valve

Pressure Set Point:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast service. Product was what I needed

The valve I ordered was what I needed and it arrived promptly. Easy and quick working with SupplyHouse.
Happy Customer
Rhode Island
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy