Apply to be a TradeMaster!
Main product image of 1/2" LF53L-175 Poppet Type Lead Free Pressure Relief Valve (175 psi)
Magnifying glass
Hover image to zoom

1/2" LF53L-175 Poppet Type Lead Free Pressure Relief Valve (175 psi)

Brand:
Watts
SKU:
0121444
Rating:
(0)
Q&A:
(0)
1/2" LF53L-175 Poppet Type Lead Free Pressure Relief Valve (175 psi)
Magnifying glass
Hover image to zoom
$177.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
175 psi
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
1/4" NPT Connection

Description

–
**Lead Free

This 1/2 inch lead free pressure relief valve is used in residential applications to protect against excessive pressure on domestic storage tanks and tankless water heaters. It consists of a lead free copper silicon alloy body construction with NPT threaded male inlet and NPT threaded female (drain) outlet, test lever, and stainless steel spring. It is ANSI Z21.22 approved, listed and certified by CSA. The pressure relief is set at 175 psi (12.1 bar).



Features
  • Relieves excessive pressure on tankless water heaters
  • Test lever included
  • Lead free copper silicon alloy body construction
  • CSA certified

Specs

–
Material:

Copper

Lead Free:

Yes

Size:

1/2"

Connection Type:

1/4" NPT

Type:

Pressure Relief Valve

Pressure Set Point:

175 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy