Apply to be a TradeMaster!
Main product image of 3/4" LF140X8 Lead Free Relief Valve
Magnifying glass
Hover image to zoom
3/4" LF140X8 Lead Free Relief Valve
Magnifying glass
Hover image to zoom
0121459 has been discontinued
Discontinued October 13, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF140X-8 Lead Free Relief Valve w/ Flood Sensor Connectivity (150 psi)
Brand:
Watts
SKU:F121459
(0)
Backorder
Backorder
Get it Tue, Jul 7 - Tue, Aug 4
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Capacity (BTU)
1670000 BTU Capacity
Product Highlight: Lead Free
Yes

Description

**Lead Free

Series 140S, 140X Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to domestic hot water supply tanks and hot water heaters.
They feature a bronze body with NPT female inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating (3/4 in.) or stainless steel thermostat (1 in.), tamper-resistant bonnet screws, automatic reseating feature, and test lever.
Model 140S has a short thermostat for installation directly in available tank tappings. Model 140X has an extension thermostat for installation in the hot water outlet within the allowable distance from the top of the tank. Series 140S, 140X valves are ASME rated and CSA listed.
Details:
  • Temperature Relief: 210°F (99°C)
  • Pressure Relief Range: 75 to 150psi (5.2 to 10.3 bar)
  • Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar)

Specs

Size:

3/4"

Pressure Set Point:

150 psi

Inlet Type:

FNPT

Thermostat Length:

9"

Capacity (BTU):

1670000

Capacity:

1670000 BTU/hr

Lead Free:

Yes

Material:

Stainless Steel

Bronze

Application:

Heating

Thread Type:

Female

ASME:

Yes

Temperature Range (F):

210°F Max

Connection Type:

Threaded

Outlet Type:

FNPT

CSA Rating (BTU/HR):

205000

ASME Rating (BTU/HR):

1438000

Width:

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm