Apply to be a TradeMaster!
Main product image of 3/4" LF174A Lead Free Relief Valve (75lb)
Magnifying glass
Hover image to zoom
3/4" LF174A Lead Free Relief Valve (75lb)
Magnifying glass
Hover image to zoom
0121470 has been discontinued
Discontinued December 15, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (75 psi)
Brand:
Watts
SKU:F121470
(3)
Backorder
Backorder
Get it Tue, Nov 10 - Tue, Nov 17
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
75 psi
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
**Lead Free

Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control.

Specs

–
Capacity:

1320000 BTU/hr

Application:

Heating

Pressure Set Point:

75 psi

Size:

3/4"

Lead Free:

Yes

Material:

Bronze

Connection Type:

Threaded

Thread Type:

Female

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy this product again.

Worked perfect for our small boiler system.
Bob
Boulder Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

We use this relief valve on pool heaters because the local plumbing inspectors require one be installed before we can get our final gas piping inspection. Even though we are not installing the pool heater.
Plumber
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relief valve

Valve is reliable and well made
Bldg. Engineer
Pittsburgh Pa.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?