Apply to be a TradeMaster!
Main product image of 3/4" LF174A Lead Free Relief Valve (85 psi)
Magnifying glass
Hover image to zoom
3/4" LF174A Lead Free Relief Valve (85 psi)
Magnifying glass
Hover image to zoom
0121472 has been discontinued
Discontinued October 13, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (85 psi)
Brand:
Watts
SKU:F121472
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
85 psi
Product Highlight: Capacity (BTU)
1470000 BTU Capacity
Product Highlight: Lead Free
Yes

Description

–
3/4" LF174A Lead Free Relief Valve (85 psi)

This 3/4 inch lead free boiler pressure relief valve is used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a lead free body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief, not as an operating control. The pressure setting is 85 psi (586 kPa), with corresponding ratings of 1,470,000 BTU/hr.

Product Features
  • Spring loaded
  • Automatic reseating
  • Lead free body
  • Non-mechanical seat-to-disc alignment will not stick or freeze

Specs

–
Capacity (BTU):

1470000

Lead Free:

Yes

Pressure Set Point:

85 psi

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm