Apply to be a TradeMaster!
Main product image of 3/4" LF174A Lead Free Relief Valve (150lb)
Magnifying glass
Hover image to zoom
3/4" LF174A Lead Free Relief Valve (150lb)
Magnifying glass
Hover image to zoom
0121484 has been discontinued
Discontinued August 22, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (150 psi)
Brand:
Watts
SKU:F121484
(3)
Order by 6PM, receive 7 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
**Lead Free

Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control. Standard Pressure Setting: 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr. (wattsregulator.com)

Specs

–
Pressure Set Point:

150 psi

Application:

Heating

Capacity:

2445000 BTU/hr

Size:

3/4"

Lead Free:

Yes

Material:

Bronze

Connection Type:

Threaded

Thread Type:

Female

Temperature Range (F):

250°F Max

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Pricing and on-stock

We experienced a storm and had to replace damaged valves quickly. Parts I needed were readily available and we were able to address our needs immediately.
US NAVY GUAM
GUAM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

It works great for my application and it is described very well
Pat34
Lake Winola, PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product at the right price!

I searched all over for this item. PexSupply had it at the best price anywhere[...] I couldn't be happier!
Weirster
Milwaukee, WI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?