Apply to be a TradeMaster!
Main product image of 1" LF174A Lead Free Relief Valve (60 psi)
Magnifying glass
Hover image to zoom
1" LF174A Lead Free Relief Valve (60 psi)
Magnifying glass
Hover image to zoom
0121491 has been discontinued
Discontinued October 13, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1" LF174A Lead Free Relief Valve w/ Flood Sensor Connectivity (60 psi)
Brand:
Watts
SKU:F121491
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Pressure Set Point
60 psi
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max

Description

–
**Lead Free


Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control. Standard Pressure Setting: 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr. (wattsregulator.com)

Specs

–
Capacity:

1702000

Size:

1"

Lead Free:

Yes

Pressure Set Point:

60 psi

Material:

Bronze

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm