1" LF174A Lead Free Relief Valve (150 lb)
Hover image to zoom
1" LF174A Lead Free Relief Valve (150 lb)
Hover image to zoom
$647.15 each
In Stock
In Stock
Get 1 Thu, Jun 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Pressure Set Point icon
150 psi
Lead Free icon
Yes
Material icon
Bronze
Thread Type icon
Female Thread Type
Temperature Range (F) icon
250°F Max

Description


Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control. Standard Pressure Setting: 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr. (wattsregulator.com)

Specs

Pressure Set Point:

150 psi

Size:

1"

Capacity:

3795000 BTU/hr

Lead Free:

Yes

Material:

Bronze

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy