Apply to be a TradeMaster!
Main product image of 3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable (Lead Free)
Magnifying glass
Hover image to zoom

3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable (Lead Free)

Brand:
Watts
SKU:
0121626
Rating:
(0)
Q&A:
(0)
3/4" 530C Poppet Style Relief Valve, 100-300 psi Adjustable (Lead Free)
Magnifying glass
Hover image to zoom
$125.60 each
In Stock
In Stock
Get 2 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
100-300 psi, 300 psi, 100 psi
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
Series 530C Calibrated Pressure Relief Valves are used in commercial, residential and industrial applications to protect against excessive pressure in systems containing water, oil, or air. It consists of a bronze body construction with NPT threaded male inlet and NPT threaded female (drain) outlet connections, stainless steel spring, brass bonnet, Buna-N disc, and Buna-N O-ring. Series 530C has a calibrated adjustment feature for setting the valve to the required relief pressure, and is ideal for by-pass thermal expansion pressure relief (not ASME approved). Model 530FP is for use in fire protection systems.

This model is adjustable between 100-300 psi.

Specs

–
Application:

Heating

Material:

Brass

Size:

3/4"

Pressure Set Point:

100-300 psi

300 psi

100 psi

Lead Free:

Yes

Connection Type:

Threaded

Max Pressure (PSI):

300

ASME:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy