Apply to be a TradeMaster!
Main product image of LFDPG1 4" Pressure Gauge Lead Free (0-30 psi)
Magnifying glass
Hover image to zoom

LFDPG1 4" Pressure Gauge Lead Free (0-30 psi)

Brand:
Watts
SKU:
0121652
Rating:
(0)
Q&A:
(0)
LFDPG1 4" Pressure Gauge Lead Free (0-30 psi)
Magnifying glass
Hover image to zoom
$76.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Material
ABS Polymer, Copper

Description

–
Note: Lead Free Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type B accuracy
  • Specs

    –
    Connection Size:

    1/4"

    Dial Size:

    2"

    Size:

    4"

    Max Pressure (PSI):

    30

    Max Temp (F):

    176°F

    Min Temp (F):

    -4°F

    Material:

    ABS Polymer

    Copper

    Measures:

    Pressure

    Type:

    Dry

    Lead Free:

    Yes

    Mount:

    Bottom

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy