Apply to be a TradeMaster!
Main product image of 1/4" DPG-1 Bottom Entry Pressure Gauge w/ 4" Dial - Lead Free (0-200 PSI)
Magnifying glass
Hover image to zoom

1/4" DPG-1 Bottom Entry Pressure Gauge w/ 4" Dial - Lead Free (0-200 PSI)

Brand:
Watts
SKU:
0121656
Rating:
(2)
Q&A:
(0)
1/4" DPG-1 Bottom Entry Pressure Gauge w/ 4" Dial - Lead Free (0-200 PSI)
Magnifying glass
Hover image to zoom
$75.20 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
ABS Polymer
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Max Temp (F)
176°F Max Temp

Description

–
Series DPG-1 Lead Free Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4" (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Specs

–
Connection Size:

1/4"

Application:

Pressure

Size:

1/4"

Connection Type:

Threaded

Material:

ABS Polymer

Min Temp (F):

-4°F

Max Temp (F):

176°F

Max Pressure (PSI):

200

Type:

Dry

Dial Size:

4"

Measures:

Pressure

Lead Free:

Yes

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would perches again

Domestic cold water line inlet.
T-top
Upstate ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Used as a pressure indicator on an air reserve tank.
Richard
Montana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy