Shop Resideo Sale
Main product image of 1/4" DPG-1 Bottom Entry Pressure Gauge w/ 4" Dial - Lead Free (0-300 PSI)
Magnifying glass
Hover image to zoom

1/4" DPG-1 Bottom Entry Pressure Gauge w/ 4" Dial - Lead Free (0-300 PSI)

Brand:
Watts
SKU:
0121657
Rating:
(0)
Q&A:
(0)
1/4" DPG-1 Bottom Entry Pressure Gauge w/ 4" Dial - Lead Free (0-300 PSI)
Magnifying glass
Hover image to zoom
$45.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
ABS Polymer
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Max Temp (F)
176°F Max Temp

Description

–
Series DPG-1 Lead Free Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4" (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Specs

–
Connection Size:

1/4"

Application:

Pressure

Size:

1/4"

Connection Type:

Threaded

Material:

ABS Polymer

Min Temp (F):

-4°F

Max Temp (F):

176°F

Max Pressure (PSI):

300

Type:

Dry

Dial Size:

4"

Measures:

Pressure

Lead Free:

Yes

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy