Apply to be a TradeMaster!
Main product image of 4" Pressure Gauge w/ 1/4" Bottom Mount (0 To 600 psi)
Magnifying glass
Hover image to zoom

4" Pressure Gauge w/ 1/4" Bottom Mount (0 To 600 psi)

Brand:
Watts
SKU:
0121658
Rating:
(0)
Q&A:
(0)
4" Pressure Gauge w/ 1/4" Bottom Mount (0 To 600 psi)
Magnifying glass
Hover image to zoom
$53.66 each
In Stock
In Stock
Get 4 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Lead Free
Yes
Product Highlight: Mount
Bottom
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Size
1/4"

Description

–
This 1/4" lead free bottom entry pressure gauge is used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil polymer window, 1/4" NPT connection, and copper alloy Bourdon tube sensing element with ASME Type B accuracy. This gauge features a 4" dial with pressure rating scale from 0 to 600 psi.

Features
  • ABS polymer case
  • Copper alloy bourdon sensing element
  • Tin alloy welding
  • Kostil polymer window

Specs

–
Connection Type:

1/4" NPT

Min Pressure (PSI):

0

Lead Free:

Yes

Mount:

Bottom

Dial Size:

4"

Max Pressure (PSI):

600

Size:

1/4"

Measures:

Pressure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy