Apply to be a TradeMaster!
Main product image of LFDPTG-3 1" Pressure & Temperature Gauge (0-75 psi)
Magnifying glass
Hover image to zoom

LFDPTG-3 1" Pressure & Temperature Gauge (0-75 psi)

Brand:
Watts
SKU:
0121661
Rating:
(0)
Q&A:
(0)
LFDPTG-3 1" Pressure & Temperature Gauge (0-75 psi)
Magnifying glass
Hover image to zoom
$111.26 each
In Stock
In Stock
Get 23 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Max Temp (F)
320°F Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (C)
160°C Max Temp
Product Highlight: Min Temp (C)
16°C Min Temp
Product Highlight: Size
1"

Description

–
This 1/2 inch lead free center back entry pressure temperature gauge is used in commercial, residential, and institutional HVAC applications. It features a black enamel steel case, Kostil polymer window, 1/2 inch NPT connection, bimetal spiral spring, and copper alloy Bourdon tube pressure element with ASME Type B accuracy. This gauge features a 3 inch dial with pressure rating scale from 0 to 75 psi and temperature range 60 to 320 degrees F..

Features
  • Black enamel steel case
  • Copper alloy bourdon sensing element
  • Kostil polymer window
  • Tin alloy welding

Specs

–
Min Temp (F):

60°F

Max Temp (F):

320°F

Connection Size:

1/2"

Max Temp (C):

160°C

Min Temp (C):

16°C

Dial Size:

1"

Size:

1"

Max Pressure (PSI):

75

Material:

Steel Case

Copper

Measures:

Fahrenheit

Celsius

Pressure

Type:

Dry

Lead Free:

Yes

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy