Apply to be a TradeMaster!
Main product image of 1/2 LFTB-1-1/2-132-176 Center Back Entry Bimetal Thermometer (1-1/2" Dial)
Magnifying glass
Hover image to zoom

1/2 LFTB-1-1/2-132-176 Center Back Entry Bimetal Thermometer (1-1/2" Dial)

Brand:
Watts
SKU:
0121666
Rating:
(2)
Q&A:
(0)
1/2 LFTB-1-1/2-132-176 Center Back Entry Bimetal Thermometer (1-1/2" Dial)
Magnifying glass
Hover image to zoom
$39.89 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
80°C Max Temp
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Temp (F)
176°F Max Temp

Description

–
Series LFTB Center Back-Entry Bimetal Lead Free Thermometers are used in commercial, residential, and institutional HVAC applications. These thermometers feature zinc plated steel cases, Kostil Polymer windows. They are furnished with a 1/2" NPT Lead Free brass thermowells with set screw, and bimetal spiral spring sensing elements. The LFTB features Lead Free construction to comply with Lead Free installation requirements. Series LFTB thermometers are available in various temperature rating scales, probe lengths and dual reading scale (°F, °C).

Features
  • Zinc plated steel case
  • Kostil polymer window
  • Furnished with 1/2" NPT Lead Free brass thermowells with set screw
  • Bimetal spiral spring sensing element

Specs

–
Min Temp (C):

0°C

Max Temp (C):

80°C

Min Temp (F):

32°F

Connection Size:

1/2"

Connection Type:

Threaded

Dial Size:

1-1/2"

Max Temp (F):

176°F

Measures:

Fahrenheit

Celsius

Mount:

Back

Type:

Dry

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good quality and accuracy

We have this thermometer on the domestic side of a tankless water heating system and it reponds very quickly and is accurate. The removable/adjustable stem is a really nice design. Very good price and lead-free for potable systems.
Mike
Denver, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect size and range for a recirculation system

Haven't installed as yet. Small size and range work well for a h/w recirc system. Better yet, SupplyHouse had these in stock. Canceled my back order from another site.
GH
ST Louis MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy