Apply to be a TradeMaster!
Main product image of LFTB-4-2 32-248 1/2" Center Back Entry Bimetal Thermometer, 32 To 248 degree F, 2" Probe (4" Dial)
Magnifying glass
Hover image to zoom

LFTB-4-2 32-248 1/2" Center Back Entry Bimetal Thermometer, 32 To 248 degree F, 2" Probe (4" Dial)

Brand:
Watts
SKU:
0121676
Rating:
(0)
Q&A:
(0)
LFTB-4-2 32-248 1/2" Center Back Entry Bimetal Thermometer, 32 To 248 degree F, 2" Probe (4" Dial)
Magnifying glass
Hover image to zoom
$57.06 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Mount
Back
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Connection Size
1/2" Connection

Description

–
0121676 is a LFTB-4-2 32-248 1/2" Center Back Entry Bimetal Thermometer, 32 To 248 degree F, 2" Probe (4" Dial) manufactured by Watts.

Specs

–
Max Temp (F):

248°F

Measures:

Fahrenheit

Dial Size:

4"

Mount:

Back

Min Temp (F):

32°F

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy