Apply to be a TradeMaster!
Main product image of LFTBR-3-2-32-248 1/2" Bottom-Entry Bimetal Thermometer (3" Dial)
Magnifying glass
Hover image to zoom

LFTBR-3-2-32-248 1/2" Bottom-Entry Bimetal Thermometer (3" Dial)

Brand:
Watts
SKU:
0121679
Rating:
(0)
Q&A:
(0)
LFTBR-3-2-32-248 1/2" Bottom-Entry Bimetal Thermometer (3" Dial)
Magnifying glass
Hover image to zoom
$60.33 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
32°F to 248°F
Product Highlight: Mount
Bottom

Description

–
Series LFTBR Bottom-Entry Bimetal Lead Free Thermometers are used in commercial, residential, and institutional HVAC applications. These thermometers feature chrome steel cases, Kostil polymer windows, Lead Free brass stems, brass amplifying movements, 1/2" NPT Lead Free brass snap-in thermowells, and bimetal spiral spring sensing elements. The LFTBR features Lead Free construction to comply with Lead Free installlation requirements. The Series LFTBR thermometers are available in various temperature rating scales.

Features:
  • Chrome steel case
  • Kostil polymer window
  • Lead Free Brass stem
  • Brass amplifying movements
  • 1/2" NPT Lead Free brass snap-in thermowells
  • Bimetal spiral spring sensing element

Specs

–
Min Temp (C):

0°C

Min Temp (F):

32°F

Max Temp (C):

120°C

Sensing Element:

Bimetal Spiral Spring

Connection Size:

1/2"

Temperature Range (F):

32°F to 248°F

Mount:

Bottom

Size:

1/2"

Max Temp (F):

248°F

Dial Size:

3"

Measures:

Fahrenheit

Celsius

Type:

Dry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy