Apply to be a TradeMaster!
Main product image of LFDPG3-2, 2" Dial Center Back Entry Pressure Gauge (0-200 psi)
Magnifying glass
Hover image to zoom

LFDPG3-2, 2" Dial Center Back Entry Pressure Gauge (0-200 psi)

Brand:
Watts
SKU:
0121700
Rating:
(0)
Q&A:
(0)
LFDPG3-2, 2" Dial Center Back Entry Pressure Gauge (0-200 psi)
Magnifying glass
Hover image to zoom
$72.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
ABS Polymer, Copper

Description

–
LFDPG-3 Center Back-Entry Pressure Gauges

Series LFDPG-3 Center Back-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications It features an ABS polymer case, Kostil Polymer window, 1/8 or 1/4 in. NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" NPT connection
  • ASME Type "B" accuracy

    Note: image depicts 0-60 psi pressure gauge.
  • Specs

    –
    Max Temp (F):

    176°F

    Min Temp (F):

    -4°F

    Dial Size:

    2"

    Connection Size:

    1/4"

    Connection Type:

    Threaded

    Max Pressure (PSI):

    200

    Material:

    ABS Polymer

    Copper

    Type:

    Dry

    Measures:

    Pressure

    Lead Free:

    Yes

    Mount:

    Back

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy