Apply to be a TradeMaster!
Main product image of LFDPG5 2" Pressure Gauge Lead Free (0-160 psi)
Magnifying glass
Hover image to zoom

LFDPG5 2" Pressure Gauge Lead Free (0-160 psi)

Brand:
Watts
SKU:
0121713
Rating:
(0)
Q&A:
(0)
LFDPG5 2" Pressure Gauge Lead Free (0-160 psi)
Magnifying glass
Hover image to zoom
$54.83 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Connection Size
1/8" Connection
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
Note: Lead Free

This 1/8 inch top-entry pressure gauge is used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/8 inch NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. It has a dual scale reading in psi and kPa.

Features
  • Copper alloy Bourdon sensing element
  • ABS polymer case
  • Tin alloy welding
  • Kostil polymer window

Specs

–
Min Temp (F):

-4°F

Connection Size:

1/8"

Max Temp (F):

176°F

Max Pressure (PSI):

160

Size:

2"

Lead Free:

Yes

Material:

ABS Polymer

Copper

Dial Size:

2"

Type:

Dry

Measures:

Pressure

Mount:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy