Apply to be a TradeMaster!
Main product image of 1/4" Brass Test Plug, Lead Free (EPDM)
Magnifying glass
Hover image to zoom

1/4" Brass Test Plug, Lead Free (EPDM)

Brand:
Watts
SKU:
0123005
Rating:
(0)
Q&A:
(0)
1/4" Brass Test Plug, Lead Free (EPDM)
Magnifying glass
Hover image to zoom
$7.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
275°F Max Temp
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
Series TP Temperature and Pressure Test Plugs allow for quick and efficient temperature or pressure readings without having to leave expensive gauges or temperature recorders in line. Series TP can be used in a variety of gas, air, water or chemical applications up to 500psi (34 bar).

Specs

–
Connection Size:

1/4"

Application:

Temperature

Pressure

Max Temp (F):

275°F

Max Pressure (PSI):

500

Size:

1/4"

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy