Apply to be a TradeMaster!
Main product image of 1/2" M x F Test Plug with 3" Port Extensions
Magnifying glass
Hover image to zoom

1/2" M x F Test Plug with 3" Port Extensions

Brand:
Watts
SKU:
0123009
Rating:
(0)
Q&A:
(0)
1/2" M x F Test Plug with 3" Port Extensions
Magnifying glass
Hover image to zoom
$171.24 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1/2" M x F Test Plug with 3" Port Extensions

LFTP Series allows you to take pressure or temperature readings - quickly - and eliminate the need for leaving costly gauges or temperature recorders on the line. Can be used on various applications of gas, air, water or chemicals to 500 psi (34 bar). The LFTP features Lead Free construction to comply with Lead Free installation requirements.

Specs

–
Connection Size:

1/2"

Size:

1/2"

Max Pressure (PSI):

500

Connection Type:

MPT x FPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy