Apply to be a TradeMaster!
Main product image of 1/2" LFTP-N Temperature & Pressure Test Plugs, Lead Free (Neoprene)
Magnifying glass
Hover image to zoom

1/2" LFTP-N Temperature & Pressure Test Plugs, Lead Free (Neoprene)

Brand:
Watts
SKU:
0123013
Rating:
(0)
Q&A:
(0)
1/2" LFTP-N Temperature & Pressure Test Plugs, Lead Free (Neoprene)
Magnifying glass
Hover image to zoom
$29.25 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
500 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Watts TP Series allows you to take pressure or temperature readings - quickly - and eliminate the need for leaving costly gauges or temperature recorders on the line. Can be used on various applications of gas, air, water or chemicals to 500psi (34 bar). Recommended maximum temperature ratings of Neoprene is 200°F (93°C).

The pressure gauge adapter has a .076 diameter probe of 300 series stainless steel with brass union nut. The probe operates in either 1/4" or 1/2" NPT sizes to accommodate insulated pipe applications.

Features
  • Allows quick and efficient temperature or pressure readings.
  • Eliminates leaving expensive gauges or temperature recorders in line.
  • Economical means of balancing heating and air conditioning systems
  • Eliminates shutting down system for temperature and pressure checks
  • Specs

    –
    Connection Size:

    1/2"

    Size:

    1/2"

    Max Pressure (PSI):

    500

    Max Temp (F):

    200°F

    Measures:

    Pressure

    Fahrenheit

    Material:

    Brass

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy