Apply to be a TradeMaster!
Main product image of 3/4" LFWAMV-W-FLXIPS Angle Meter Valve w/ Waste Outlet ( Lead Free)
Magnifying glass
Hover image to zoom

3/4" LFWAMV-W-FLXIPS Angle Meter Valve w/ Waste Outlet ( Lead Free)

Brand:
Watts
SKU:
0123015
Rating:
(0)
Q&A:
(0)
3/4" LFWAMV-W-FLXIPS Angle Meter Valve w/ Waste Outlet ( Lead Free)
Magnifying glass
Hover image to zoom
$182.59 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x Flare Connection
Product Highlight: Material
Cast Copper
Product Highlight: Inlet Type
Flare
Product Highlight: Lead Free
Yes
Product Highlight: Outlet Type
FNPT

Description

–
This 3/4 x 3/4" lead free angle meter valve is used in light commercial and residential applications for incoming water supply service. It features a lead free cast brass body, 3/4" flare by 3/4" IPS female connections and waste feature to drain line for easy maintenance. The maximum operating pressure is 125 psi (8.6 bar).

Features
  • Lead free brass body construction
  • Used for incoming water supply service
  • Flare by female IPS connection
  • Includes waste feature for easy maintenance

Specs

–
Inlet Type:

Flare

Connection Type:

FNPT x Flare

Size:

3/4"

Lead Free:

Yes

Outlet Type:

FNPT

Material:

Cast Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy