Apply to be a TradeMaster!
Main product image of 3/4" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

3/4" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)

Brand:
Watts
SKU:
0123088
Rating:
(1)
Q&A:
(1)
3/4" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$366.56 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
400 psi (WOG), 125 psi (WSP)

Description

–
Series LF777S Wye-Pattern Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug.

Features
  • Lead Free cast copper silicon alloy body
  • Wye-pattern
  • Retainer cap tapped for closure plug
  • Specs

    –
    Size:

    3/4"

    Lead Free:

    Yes

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Material:

    Bronze

    Thread Type:

    Female

    Pressure Rating:

    400 psi (WOG)

    125 psi (WSP)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    #100 Mesh Screen

    This Watts stock number (0123088) is for the strainer with the 100 mesh screen. It is not mentioned in the listing, so I thought I would post it here.
    SFPlumber
    San Francsico, CA
    11 years ago
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the spec of the strainer screen of this unit? Is it 100 as the part # might lead one to believe?

    Asked by Scott 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes, that one has the optional #100 screen.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy