Apply to be a TradeMaster!
Main product image of 3/4" LF777M1-100 Lead Free Brass Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

3/4" LF777M1-100 Lead Free Brass Wye Strainer (Threaded)

Brand:
Watts
SKU:
0123090
Rating:
(0)
Q&A:
(0)
3/4" LF777M1-100 Lead Free Brass Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$335.58 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–

This 3/4 inch lead free wye pattern strainer is designed to protect system components from dirt, rust, and other damaging debris in the piping system. It has a solid retainer cap with gasket, threaded end connections, and a 100 mesh stainless steel screen.


Features & Benefits:

  • Lead free construction
  • Wye pattern
  • Threaded end connections
  • Solid retainer cap with gasket

Specs

–
Thread Type:

Female

Size:

3/4"

Lead Free:

Yes

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy