Shop Watts
Main product image of 1" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

1" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)

Brand:
Watts
SKU:
0123097
Rating:
(0)
Q&A:
(0)
1" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$390.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
400 psi (WOG), 125 psi (WSP)

Description

–
**Image may not represent actual product.**

This 1 inch lead free wye pattern strainer is designed to protect system components from dirt, rust, and other damaging debris in the piping system. It has a retainer cap tapped for closure plug, threaded end connections, and a 100 mesh stainless steel screen.

Features
  • Lead Free cast copper silicon alloy body
  • Wye-pattern
  • Threaded end connections
  • Retainer cap tapped for closure plug
  • Specs

    –
    Size:

    1"

    Lead Free:

    Yes

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Material:

    Bronze

    Thread Type:

    Female

    Screen Mesh:

    100

    Pressure Rating:

    400 psi (WOG)

    125 psi (WSP)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy