Shop Resideo Sale
Main product image of 1" LFS777SM1 Bronze Wye Pattern Strainer w/ Solid Retainer Cap, 100 Mesh Screen
Magnifying glass
Hover image to zoom

1" LFS777SM1 Bronze Wye Pattern Strainer w/ Solid Retainer Cap, 100 Mesh Screen

Brand:
Watts
SKU:
0123099
Rating:
(0)
Q&A:
(0)
1" LFS777SM1 Bronze Wye Pattern Strainer w/ Solid Retainer Cap, 100 Mesh Screen
Magnifying glass
Hover image to zoom
$386.31 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
Series LF777S, LFS777S Wye-Pattern Lead Free* Bronze Strainers are designed to protect system components from dirt, rust and other damaging debris in the piping system. This series features a retainer cap tapped for closure plug. The LF777S and LFS777S feature Lead Free* construction to comply with Lead Free* installation requirements.

Features:
  • Bronze body
  • Wye-pattern
  • Retainer cap tapped for closure plug
  • Solder End connections
  • Specs

    –
    Size:

    1"

    Material:

    Bronze

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy