Shop Watts
Main product image of 1-1/4" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom

1-1/4" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)

Brand:
Watts
SKU:
0123107
Rating:
(0)
Q&A:
(0)
1-1/4" LF777SM1-100 Lead Free Bronze Wye Strainer (Threaded)
Magnifying glass
Hover image to zoom
$450.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
400 psi (WOG), 125 psi (WSP)

Description

–
This 1 1/4 inch lead free wye pattern strainer is designed to protect system components from dirt, rust, and other damaging debris in the piping system. It has a retainer cap tapped for closure plug, threaded end connections, and a 100 mesh stainless steel screen. The maximum working pressure is 400 psi (27.6 bar) WOG at 210 degree F (99 degrees C) and 125 psi (8.6 bar) WSP at 353 degree F (178 degrees C).

Features
  • Lead free construction
  • Wye pattern
  • Retainer cap tapped for closure plug
  • Threaded end connections


Specifications
  • Blowdown Outlet Connection: Female Threaded
  • Blowdown Outlet Size: 3/4 IN
  • Body Material: Lead Free Cast Copper Silicon Alloy
  • Body Pattern: Wye
  • Brand Name: Watts
  • EAN: 098268654264
  • Gasket Material: EPDM
  • Inlet Connection Size: 1-1/4 IN
  • Inlet Connection Size-Metric: 32 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Thread Type: NPT
  • Lead Free: YES
  • Outlet Connection Size: 1-1/4 IN
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: FPT
  • Part Number: 0123107
  • Retainer Cover Material: Lead Free Cast Copper Silicon Alloy
  • Retainer Cover Type: Tapped with Closure Plug
  • Screen Material: Stainless Steel
  • Screen Size: 100 MESH
  • Series: LF777S
  • Strainer Type: Wye

Specs

–
Size:

1-1/4"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Bronze

Thread Type:

Female

Pressure Rating:

400 psi (WOG)

125 psi (WSP)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy