Apply to be a TradeMaster!
Main product image of LFSC-5, 1/2" Male x Hose Bibb Sillcock w/ Tee Handle (Lead Free)
Magnifying glass
Hover image to zoom

LFSC-5, 1/2" Male x Hose Bibb Sillcock w/ Tee Handle (Lead Free)

Brand:
Watts
SKU:
0123483
Rating:
(0)
Q&A:
(0)
LFSC-5, 1/2" Male x Hose Bibb Sillcock w/ Tee Handle (Lead Free)
Magnifying glass
Hover image to zoom
$16.04 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Lead Free
Yes

Description

–
This 1/2 inch lead free hose bibb hex shoulder sillcock is used in residential applications to permit the attachment of portable hoses to hose thread faucets. This faucet is ideal for installations requiring non-continuous pressure such as general gardening and lawn uses. It consists of a lead free body with a tee handle and dual connection types of male IPS or solder inlet connection by 3/4 inch hose connection.

Product Features
  • 1/2" MIP x 1/2" Solder Inlet
  • Tee handle
  • Dual inlet connection
  • Hex shoulder
  • Lead free construction

Specs

–
Material:

Cast Brass

Size:

1/2" x 3/4"

Inlet Type:

Sweat x MNPT

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" NPT Female Adapter (Lead Free Brass)
SKU: LF4575050
Uponor (Wirsbo)

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy