Shop Watts
Main product image of LFFHB-1 10", 1/2" MPT x Sweat Inlet Frost-Proof Automatic Draining Wall Faucet
Magnifying glass
Hover image to zoom

LFFHB-1 10", 1/2" MPT x Sweat Inlet Frost-Proof Automatic Draining Wall Faucet

Brand:
Watts
SKU:
0123537
Rating:
(0)
Q&A:
(0)
LFFHB-1 10", 1/2" MPT x Sweat Inlet Frost-Proof Automatic Draining Wall Faucet
Magnifying glass
Hover image to zoom
$107.17 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
10"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Material
Brass

Description

–
1/2 Solder Or Male Ips Lead Free Frost Proof Wall Hydrant, Wall Size 10 In, Vacuum Breaker

This 10 inch lead free frost proof automatic draining wall hydrant is used in commercial and residential applications to provide freeze protection for the external water supply. It also includes a lead free brass vacuum breaker to provide backflow protection to the potable water supply. Designed for easy field service with a replaceable bibb washer to allow for repair inline without removing sill cock from the water line. This wall hydrant consists of a lead free brass body with nickel plated finish, 0.8 MM thick copper tube, allows for 1/2 inch solder or male IPS inlet, 3/4 inch hose outlet, and a steel hand wheel.

Features:
  • Frost-proof design drains automatically
  • Brass vacuum breaker prevents contamination of the potable water supply from backsiphonage and backpressure
  • Positive seat water shut off
  • Frost proof design drains automatically
  • Connection for 1/2 IN solder or male IPS inlet
  • Vacuum breaker for backflow protection

Specs

–
Product Type:

Wall Hydrant

Wall Thickness:

10"

Outlet Type:

Garden Hose Thread

Inlet Type:

Sweat x MNPT

Size:

1/2"

Overall Size:

14-24/25"

Material:

Brass

Lead Free:

Yes

Anti-Siphon:

Yes

Application:

Residential

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy