Shop Watts
Main product image of LFFHB-1 12", 1/2" MPT x Sweat Inlet Frost-Proof Automatic Draining Wall Faucet
Magnifying glass
Hover image to zoom

LFFHB-1 12", 1/2" MPT x Sweat Inlet Frost-Proof Automatic Draining Wall Faucet

Brand:
Watts
SKU:
0123538
Rating:
(1)
Q&A:
(0)
LFFHB-1 12", 1/2" MPT x Sweat Inlet Frost-Proof Automatic Draining Wall Faucet
Magnifying glass
Hover image to zoom
$118.50 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
12"
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Material
Brass

Description

–
This 12 inch lead free frost proof automatic draining wall hydrant is used in commercial and residential applications to provide freeze protection for the external water supply. It also includes a lead free brass vacuum breaker to provide backflow protection to the potable water supply. Designed for easy field service with a replaceable bibb washer to allow for repair inline without removing sill cock from the water line. This wall hydrant consists of a lead free brass body with nickel plated finish, 0.8 MM thick copper tube, allows for 1/2 inch solder or male IPS inlet, 3/4 inch hose outlet, and a steel hand wheel.

Features:
  • Positive seat water shut off
  • Frost proof design drains automatically
  • Connection for 1/2 IN solder or male IPS inlet
  • Vacuum breaker for backflow protection
Specifications:
  • Body Finish: Nickel Plated
  • Body Material: Brass
  • Control Type: Cross Handwheel
  • Inlet Connection Size: 1/2"
  • Inlet Thread Type: NPT
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Male Hose Threaded
  • With Vacuum Breaker: Yes
  • Wall Thickness: 12"

Specs

–
Product Type:

Wall Hydrant

Wall Thickness:

12"

Inlet Type:

Sweat x MNPT

Outlet Type:

Garden Hose Thread

Size:

1/2"

Overall Size:

16-31/32"

Material:

Brass

Lead Free:

Yes

Anti-Siphon:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Good quality used them for years
jj
woburn, ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy