Shop Watts
Main product image of 1-1/2" LF3003-GB CxF Dielectric Union w/ EPDM Gasket, (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF3003-GB CxF Dielectric Union w/ EPDM Gasket, (Lead Free)

Brand:
Watts
SKU:
0124302
Rating:
(0)
Q&A:
(0)
1-1/2" LF3003-GB CxF Dielectric Union w/ EPDM Gasket, (Lead Free)
Magnifying glass
Hover image to zoom
$387.22 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
300°F @ 50 psi

Description

–
Series LF3003 dielectric unions feature a female iron pipe thread to female brass pipe thread connections. These unions are designed to be installed between pipe made from dissimilar metals to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. The LF3003 features Lead Free construction to comply with Lead Free installation requirements.

Features:
  • Female iron pipe thread to female brass pipe threaded connections
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Rated to 180°F (82°C) at 250psi (17.2 bar)

    Specifications:
    • A dielectric union shall be installed where indicated on the plans. The union shall feature a female iron pipe thread to female brass pipe threaded connections. The union shall be a Watts Series LF3003. The dielectric union shall be constructed using Lead Free materials. Lead Free dielectric unions shall comply with state codes and standards, where applicable, requiring reduced lead content.

Specs

–
Size:

1-1/2"

Product Type:

Dielectric Union

Connection Type:

FNPT x C

Material:

Steel

Brass

Lead Free:

Yes

Thread Type:

Female

Pressure Rating:

300°F @ 50 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy