Shop Watts
Main product image of 1-1/2" LF3006-GB FIP x FIP Dielectric Union w/ EPDM Gaskets (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" LF3006-GB FIP x FIP Dielectric Union w/ EPDM Gaskets (Lead Free)

Brand:
Watts
SKU:
0124308
Rating:
(0)
Q&A:
(0)
1-1/2" LF3006-GB FIP x FIP Dielectric Union w/ EPDM Gaskets (Lead Free)
Magnifying glass
Hover image to zoom
$151.28 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Thread Type
IPS Thread Type
Product Highlight: Material
Malleable Iron
Product Highlight: Lead Free
Yes

Description

–
This 1 1/2 inch lead free dielectric union is used in commercial and residential applications to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. It is installed between pipes made from dissimilar metals and is used on applications such as hot water storage tanks, water and air conditioners, processing tanks, steam, gas, and water piping. It consists of a female iron pipe thread to female iron pipe thread (black) connections, union nut, two tailpieces, and an EPDM gasket that separates the tailpieces to prevent an electric current from occurring. The maximum temperature is rated up to 300 degrees F (149 degrees C) at 50 psi (3.4 bar).
Series LF3006 Dielectric Unions feature a female iron pipe thread to female iron pipe thread (black). These unions are designed to be installed between pipe made from dissimilar metals to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current. The LF3006 features Lead Free construction to comply with Lead Free* installation requirements.

Product Features
  • Maximum pressure is 50 psi (3.4 bar)
  • Maximum temperature 300 degrees F (149 degrees C)
  • EPDM gasket for use in steam or hot water applications
  • FIP thread to FIP thread (black) connections


Product Specifications
  • Adapter Material Malleable Iron
  • Gasket Material EPDM
  • Gasket Maximum Pressure: 50 PSI
  • Gasket Maximum Pressure-BAR: 3.4
  • Gasket Maximum Temperature: 300 Degree F
  • Inlet Connection Size: 1-1/2"
  • Inlet Connection Size-Metric: 40 MM
  • Inlet Connection Type: Female Threaded
  • Inlet Material: Malleable Iron
  • Inlet Thread Type: IPS
  • Insulator Material: Polysulfone
  • Lead Free: YES
  • Maximum Working Pressure-PSI: 50
  • Maximum Working Temperature-Fahrenheit: 300
  • Nut Material: Malleable Iron
  • Outlet Connection Size: 1-1/2"
  • Outlet Connection Type: Female Threaded
  • Outlet Material: Malleable Iron
  • Outlet Thread Type: IPS

Specs

–
Product Type:

Dielectric Union

Size:

1-1/2"

Connection Type:

FNPT x FNPT

Thread Type:

IPS

Material:

Malleable Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy