Pros, Join Our TradeMaster Program!
Description
Series LL40XL, LLL40XL Extended Shank Automatic Reseating Temperature and Pressure Relief Valves are used in commercial water heater applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters. They feature an extended shank for installation on water heaters with extra thick insulation as well as a bronze body with NPT male inlet and NPT female outlet connections, unique thermostat with special thermo-bonded coating, tamper-resistant bonnet screws, automatic reseating feature, and test lever. Model LLL40XL is available in size 3/4 (20mm) with an extra long extended shank. Series 40L, 40XL valves are ASME rated and CSA listed. Temperature Relief: 210°F (99°C), Pressure Range: 75 to 150psi (5.2 to 10.3 bar), Standard Pressure Settings: 75, 100, 125, or 150psi (5.27, 7.03, 8.79, or 10.55 bar).
Hide Description
Manuals (1)
Specs
Size:

3/4"

Thermostat Length:

5"

Pressure Set Point:

150 psi

Lead Free:

Yes

Material:

Brass

Max Temp (F):

210°F

Inlet Type:

MNPT

Outlet Type:

FNPT

Application:

Heating

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.