This Under Sink Guardian mixing valve with Cross Sense, is built to maintain a steady and safe water temperature at the fixture making it an ideal solution for facilities that prioritize user protection, such as hospitals, schools, businesses, and elder care homes. Designed for installation beneath sinks or counters, it helps prevent accidental scalding from overheated water. With its enhanced flow dynamics, the Under Sink Guardian ensures precise temperature regulation with minimal pressure loss. Internally, dual check valves prevent reverse flow between hot and cold supplies, while integrated strainers trap particles. Both housed within a removable, serviceable cartridge that promotes long-term maintenance and sustainability. The Cross Sense feature uses temperature-sensitive indicators to provide a clear visual of any cross-connection at the inlets.
Features:
| Min Pressure (PSI): | 30 |
|---|---|
| Size: | 3/8" |
| Finish: | Brass |
| Material: | Brass |
| Connection Method: | Compression |
| Lead Free: | Yes |
| Application: | Point of Use |
| Connection Type: | Compression Joint |
| Temperature Range (F): | 80°F - 120°F |
| Max Pressure (PSI): | 150 |