Apply to be a TradeMaster!
Main product image of HPX-30-BD 1-1/4" Boiler Trim Kit w/ Duo Vent, SCV, and 2.1 Gal. Expansion Tank
Magnifying glass
Hover image to zoom

HPX-30-BD 1-1/4" Boiler Trim Kit w/ Duo Vent, SCV, and 2.1 Gal. Expansion Tank

Brand:
Watts
SKU:
0235069
Rating:
(0)
Q&A:
(0)
HPX-30-BD 1-1/4" Boiler Trim Kit w/ Duo Vent, SCV, and 2.1 Gal. Expansion Tank
Magnifying glass
Hover image to zoom
$517.17 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
This boiler trim out package for hydronic heating system includes an expansion tank to accommodate the thermal expansion of water, an air separator to remove air pockets from the system, a fill valve to regulate the pressure, a service check valve to prevent backflow, and an isolation/drain valve. These components work together for system efficiency and safety, maintaining the integrity and longevity of the heating setup.

Features
  • ET-30 expansion tank
  • High capacity air vent with manual vent feature
  • RBFF has 0 to 30 psi (0 to 87kPa) pressure gauge for convenient system pressure reference
  • Combination fill valve and backflow preventer

Specs

–
Size:

1-1/4"

Application:

Plumbing

Product Type:

Boiler Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy