Shop Watts
Main product image of HPX-C Boiler Trim Kit w/ Check Valve, 1" NPT Air Separator, & 2.1 Gal. Expansion Tank
Magnifying glass
Hover image to zoom

HPX-C Boiler Trim Kit w/ Check Valve, 1" NPT Air Separator, & 2.1 Gal. Expansion Tank

Brand:
Watts
SKU:
0235070
Rating:
(0)
Q&A:
(0)
HPX-C Boiler Trim Kit w/ Check Valve, 1" NPT Air Separator, & 2.1 Gal. Expansion Tank
Magnifying glass
Hover image to zoom
$610.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Size
1"
Product Highlight: Tank Volume
2.1 Gallons

Description

–
Model HPX boiler trim kits contain all the essential trim components of a quality boiler installation in a single easy to carry package. This 1 inch boiler trim kit is used for commercial and residential closed loop hydronic heating systems. The kit includes an air separator, SCV 1/8 and 1/2 inch service check valve, float vent, combination fill valve and backflow preventer, ET-15 and B911S.

Features:
  • Float vent
  • Backflow preventer
  • Air separator
  • Expansion tank

Specifications:
  • Air Separator Connection Size: 1"
  • EANUCCCode: 098268340044
  • Expansion Tank Model: ET-15
  • Series: HPX
  • Includes: 1" NPT air separator, SCV 1/8" and 1/2" service check valve, float vent, combination fill valve and backflow preventer, ET-15 Expansion Tank and B911S Fill Valve/Backflow Preventer

Specs

–
Type:

Boiler Trim Kit

Connection Type:

NPT

Size:

1"

Tank Volume:

2.1 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy