Apply to be a TradeMaster!
Main product image of 1-1/4" Boiler Trim Kit, Includes AS-MB, RBFF, B911S, and ETX-30 4.5 Gallon Tank
Magnifying glass
Hover image to zoom

1-1/4" Boiler Trim Kit, Includes AS-MB, RBFF, B911S, and ETX-30 4.5 Gallon Tank

Brand:
Watts
SKU:
0235097
Rating:
(0)
Q&A:
(0)
1-1/4" Boiler Trim Kit, Includes AS-MB, RBFF, B911S, and ETX-30 4.5 Gallon Tank
Magnifying glass
Hover image to zoom
$757.31 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4.5 Gallons
Product Highlight: Lead Free
No
Product Highlight: Size
1-1/4"

Description

–
This 1-1/4" hydronic package kit is used for commercial and residential closed loop hydronic heating systems. It includes a micro-bubble air separator, system purge valve for connection to the air separator, boiler fill fitting, system expansion tank and fill valve with backflow device. This package provides an economical solution for buying boiler components that make boiler piping simple and service to the system easy.

Features
  • Micro-bubble air separator
  • System purge valve
  • Boiler fill fitting
  • Simplifies boiler installation and servicing

Specs

–
Volume:

4.5 Gallons

Lead Free:

No

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy