Apply to be a TradeMaster!
Main product image of 1-1/4" Hydronic Boiler Trim Kit, Includes AS-MB-FI, RBFF, PIPF-T, B911S M3, and ETX-30 4.5 Gallon Tank
Magnifying glass
Hover image to zoom

1-1/4" Hydronic Boiler Trim Kit, Includes AS-MB-FI, RBFF, PIPF-T, B911S M3, and ETX-30 4.5 Gallon Tank

Brand:
Watts
SKU:
0235099
Rating:
(0)
Q&A:
(0)
1-1/4" Hydronic Boiler Trim Kit, Includes AS-MB-FI, RBFF, PIPF-T, B911S M3, and ETX-30 4.5 Gallon Tank
Magnifying glass
Hover image to zoom
$828.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
This 1 1/4 inch hydronic package kit is used for commercial and residential closed loop hydronic heating systems. It includes a micro-bubble air separator, system purge valve with swivel flange for connection to the air separator, boiler fill fitting, system expansion tank and fill valve with backflow device. This package provides an economical solution for buying boiler components that make boiler piping simple and service to the system easy.

Features
  • Micro-bubble air separator
  • System purge valve
  • Boiler fill fitting
  • Simplifies boiler installation and servicing

Specs

–
Application:

Plumbing

Product Type:

Hydronic

Size:

1-1/4"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy