Apply to be a TradeMaster!
Main product image of 1-1/2" N 170-M2 Commercial Tempering Valve
Magnifying glass
Hover image to zoom
1-1/2" N 170-M2 Commercial Tempering Valve
Magnifying glass
Hover image to zoom
0274311 has been discontinued
Discontinued November 8, 2010
This product was discontinued by the manufacturer.
Suggested Alternative:
1-1/2" LFN170-M3 Commercial Master Tempering Valve (Lead Free)
Brand:
Watts
SKU:0559127
(8)
Order by today, receive 2 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Min Temp (F)
100°F Min Temp
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Temperature Range (F)
100°F-130°F

Description

Watts Series N170, N170L Hot Water Extender Tempering Valves are used in commercial and industrial applications to mix cold and hot water to extend capacity of water heater, storage tanks and hot water boiler tankless heaters. It features bronze body construction with threaded connections, stainless steel disc, and copper thermostat assembly. Series Watts N170, N170L features a double thermostat design that combines two thermostats in one to provide response to changes in water temperature passing through the mixing chamber. Series Watts N170 valve temperature range: 130°F to 180°F. Series Watts N170L valve temperature range: 100°F to 130°F. Maximum Pressure: 150psi (10 bar).

Specs

Size:

1-1/2"

Min Temp (F):

100°F

Material:

Bronze

Application:

Heating

Max Pressure (PSI):

150

Max Temp (F):

130°F

Temperature Range (F):

100°F-130°F

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm