Apply to be a TradeMaster!
Main product image of 1-1/4" 174A ASME Boiler Pressure Relief Valves 60 lb
Magnifying glass
Hover image to zoom

1-1/4" 174A ASME Boiler Pressure Relief Valves 60 lb

Brand:
Watts
SKU:
0275826
Rating:
(0)
Q&A:
(0)
1-1/4" 174A ASME Boiler Pressure Relief Valves 60 lb
Magnifying glass
Hover image to zoom
0275826 has been discontinued
Discontinued October 12, 2023
This product was discontinued by the manufacturer.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
1-1/4" 174A ASME Boiler Pressure Relief Valve w/ Flood Sensor Connectivity (60 psi)
Brand:
Watts
SKU:F275826
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0121515 is recommended.

Series 174A Boiler Pressure Relief Valves are used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. Series 174A resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and shall not be used as an operating control. Standard Pressure Setting: 30psi (206.9 kPa), Pressure Range: In 5psi (34.5 kPa) increments from 30 to 150psi (2 to 10 bar) with corresponding high ratings from 650,000 to 14,370,000 BTU/hr.

Specs

–
Min Pressure (PSI):

30

Max Pressure (PSI):

150

Size:

1-1/4"

Capacity:

2847000

Pressure Set Point:

100 psi

Material:

Bronze

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm