The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/4" 174A Relief Valve (100lb)
Magnifying glass
Hover image to zoom

1-1/4" 174A Relief Valve (100lb)

Brand:
Watts
SKU:
0275950
Rating:
(0)
Q&A:
(0)
1-1/4" 174A Relief Valve (100lb)
Magnifying glass
Hover image to zoom
0275950 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" 174A Relief Valve w/ Flood Sensor Connectivity (100 psi)
Brand:
Watts
SKU:F275950
(0)
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Pressure Set Point
100 psi
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Temperature Range (F)
250°F Max
Product Highlight: Connection Type
Threaded Connection

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0121528 is recommended.

This 1-1/4" boiler pressure relief valve is used in hot water heating and domestic supply boiler applications to protect against excessive pressures on all types of hot water heating supply boiler equipment. It consists of a bronze body construction with NPT threaded female inlet and NPT threaded female outlet (drain) connections, non-metallic disc-to-metal seating, stainless steel spring, and test lever. It resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief, not as an operating control. The pressure relief is set at 100 psi (689.5 kPa) with corresponding high pressure ratings up to 4,399,000 BTU/hr.4,399,000 BTU/hr.

Features:
  • Spring loaded
  • Automatic reseating
  • Bronze body construction
  • Set at 100 psi
  • ASME

Specs

Size:

1-1/4"

Pressure Set Point:

100 psi

Capacity:

4399000 BTU/hr

Material:

Bronze

Application:

Heating

Thread Type:

Female

Temperature Range (F):

250°F Max

Connection Type:

Threaded

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.