Shop Watts
Main product image of 1/2" LF223S Lead Free High Capacity Pressure Valve w/ Strainer
Magnifying glass
Hover image to zoom

1/2" LF223S Lead Free High Capacity Pressure Valve w/ Strainer

Brand:
Watts
SKU:
0298510
Rating:
(0)
Q&A:
(0)
1/2" LF223S Lead Free High Capacity Pressure Valve w/ Strainer
Magnifying glass
Hover image to zoom
$1,457.89 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"

Description

–
Series LF223, LF223S High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a bronze body construction (2 1/2 in. is iron), enlarged diaphragm, spring cage and seat orifice for super capacity, sealed spring cage for waterworks pit installations and an optional thermal expansion bypass. Available with NPT threaded female inlet and NPT female threaded outlet with (LF223-S) or without (LF223) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

Specs

–
Size:

1/2"

Material:

Bronze

Pressure Range:

25 to 75 psi

Lead Free:

Yes

Inlet Type:

FNPT

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Outlet Type:

FNPT

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy