Apply to be a TradeMaster!
Main product image of 3/4" LF223 Lead Free High Capacity Pressure Valve
Magnifying glass
Hover image to zoom

3/4" LF223 Lead Free High Capacity Pressure Valve

Brand:
Watts
SKU:
0298514
Rating:
(2)
Q&A:
(0)
3/4" LF223 Lead Free High Capacity Pressure Valve
Magnifying glass
Hover image to zoom
$889.82 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3/4"

Description

–
Series LF223, LF223S Lead Free* High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free* brass body construction (2 1/2 in. is iron), enlarged diaphragm, spring cage and seat orifice for super capacity, sealed spring cage for waterworks pit installations and an optional thermal expansion bypass. Available with NPT threaded female inlet and NPT female threaded outlet with (LF223-S) or without (LF223) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

Specs

–
Size:

3/4"

Outlet Type:

FNPT

Lead Free:

Yes

Material:

Brass

Inlet Type:

FNPT

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Pressure Range:

25 to 75 psi

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good water flow now!

This unit regulates the water pressure feed to our motorhome. Previous regulators reduced the flow to a trickle but this one provides excellent flow while regulating the pressure to my new setting of 40 psi. It is a bit bulky and heavy for this use. We are happy to put up with the size and weight for this flow.
Sugar Bear
Redlands, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great for lawn irrigation

Put in a lawn sprinkler system but wasnt getting the flow needed. I had to open the previous prv wide open to get my sprinklers to work but was putting it at pressure above 100psi. With this new prv I am able to set it at 60psi and get all the flow I need for the sprinklers to work. Wish it had a mesh filter screen built into the body. Had to buy that separately and it took up more piping space that I didnt have.
Matt
Telford, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy