Shop Watts
Main product image of 1" LF223-HP High Capacity Pressure Valve, Lead Free (High Pressure Range 50-145 PSI)
Magnifying glass
Hover image to zoom

1" LF223-HP High Capacity Pressure Valve, Lead Free (High Pressure Range 50-145 PSI)

Brand:
Watts
SKU:
0298541
Rating:
(0)
Q&A:
(0)
1" LF223-HP High Capacity Pressure Valve, Lead Free (High Pressure Range 50-145 PSI)
Magnifying glass
Hover image to zoom
$1,143.89 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Description

–
This 1" high capacity lead free water pressure reducing valve is used in high pressure applications and is commonly installed at the meter in residential, commercial and industrial buildings. It is designed to control the water pressure flowing to all the appliances and outlets within the building and provides an inexpensive means of supplying lower, more functional water pressure to outlets and appliances. It features a lead free brass body construction, NPT threaded female inlet and outlet connections, high temperature resisting enlarged diaphragm for hot or cold temperatures, a sealed spring cage and seat orifice for high capacity performance. This valve can be used for accessible outdoor waterworks or pit installations. The high pressure reduced range is 50 to 145 psi (3.4 to 10.0 bar).

Features:
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water
  • Sealed spring cage
  • Serviceable in line
  • Lead free brass body construction
  • NPT threaded female inlet by NPT threaded female outlet connections
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • High pressure range 50 to 145 psi (3.4 to 10.0 bar)
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance

Specs

–
Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy