Apply to be a TradeMaster!
Main product image of 1-1/2" FNPT LF223-S-B Brass High Capacity Water Pressure Reducing Valve, Inlet Strainer, Bypass (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" FNPT LF223-S-B Brass High Capacity Water Pressure Reducing Valve, Inlet Strainer, Bypass (Lead Free)

Brand:
Watts
SKU:
0298579
Rating:
(0)
Q&A:
(0)
1-1/2" FNPT LF223-S-B Brass High Capacity Water Pressure Reducing Valve, Inlet Strainer, Bypass (Lead Free)
Magnifying glass
Hover image to zoom
$2,152.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Size
1-1/2"

Description

–
This 1-1/2" high capacity lead free water pressure reducing valve is commonly installed at the meter in residential, commercial and industrial buildings. It is designed to control the water pressure flowing to all the appliances and outlets within the building and provides an inexpensive means of supplying lower, more functional water pressure to outlets and appliances. It features a lead free cast copper silicon alloy body construction, bypass to control thermal expansion pressure, NPT threaded female inlet with strainer by NPT female threaded outlet, high temperature resisting enlarged diaphragm for hot or cold temperatures, a sealed spring cage and seat orifice for high capacity performance. This valve can be used for accessible outdoor waterworks or pit installations. The adjustable reduced pressure range is 25 to 75 psi (172 to 517 kPa).

Features
  • NPT threaded female inlet with strainer by NPT threaded female outlet
  • Lead free cast copper silicon alloy body construction
  • Enlarged diaphragm, spring cage and seat orifice for high capacity performance
  • Listed by IAPMO and NSF 61 Commercial Hot

Specs

–
Pressure Range:

25 to 75 psi

Connection Type:

Female Threaded

Material:

Copper

Max Pressure (PSI):

75

Lead Free:

Yes

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy