Shop Watts
Main product image of 2-1/2" LFN223M2-B Lead Free Bronze High Capacity Pressure Valve
Magnifying glass
Hover image to zoom

2-1/2" LFN223M2-B Lead Free Bronze High Capacity Pressure Valve

Brand:
Watts
SKU:
0298602
Rating:
(0)
Q&A:
(1)
2-1/2" LFN223M2-B Lead Free Bronze High Capacity Pressure Valve
Magnifying glass
Hover image to zoom
$5,885.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
2-1/2"

Description

–
Series LFN223B, LFN223BS Lead Free* High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a triple-coated corrosion preventative Lead Free* brass body construction, an enlarged diaphragm, spring cage and seat orifice for super capacity performance, sealed spring cage for waterworks pit installations and thermal expansion bypass. Available with NPT threaded female inlet x NPT threaded female outlet with (LFN223BS) or without (LFN223B) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).

Specs

–
Size:

2-1/2"

Outlet Type:

FNPT

Material:

Brass

Pressure Range:

25 to 75 psi

Lead Free:

Yes

Inlet Type:

FNPT

Max Pressure (PSI):

75

Min Pressure (PSI):

25

Application:

Heating

Max Inlet Pressure:

300 PSI

Temperature Range (F):

33°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there an upgrade kit to increase the pressure past 75psi?

Asked by Steven 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No the manufacturer does not offer such a kit to increase the pressure setting.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy