Apply to be a TradeMaster!
Main product image of 3" LFN223 Lead Free High Capacity Pressure Valve, 75-125 psi
Magnifying glass
Hover image to zoom

3" LFN223 Lead Free High Capacity Pressure Valve, 75-125 psi

Brand:
Watts
SKU:
0298616
Rating:
(0)
Q&A:
(0)
3" LFN223 Lead Free High Capacity Pressure Valve, 75-125 psi
Magnifying glass
Hover image to zoom
$8,009.73 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Copper Silicon Alloy
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
75 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
3"

Description

–
This 3 inch super capacity lead free water pressure reducing valve is used in high pressure applications and is commonly installed at the meter in residential, commercial and industrial buildings. It is designed to control the water pressure flowing to all the appliances and outlets within the building and provides an inexpensive means of supplying lower, more functional water pressure to outlets and appliances. It features a lead free cast copper silicon alloy body, bypass to control thermal expansion pressure, NPT threaded female inlet and outlet connections, high temperature resisting enlarged diaphragm for hot or cold temperatures, a sealed spring cage and seat orifice for super capacity performance. This valve can be used for accessible outdoor waterworks or pit installations. The high pressure range is 75 to 125 psi (517 to 862 kPa).

Features
  • NPT threaded female inlet by NPT threaded female outlet connections
  • Lead free brass body construction
  • Bypass to control thermal expansion pressure
  • High pressure range 75 to 125 psi (517 to 862 kPa)
  • Enlarged diaphragm, spring cage and seat orifice for super capacity performance
  • Serviceable in line
  • Disc holder removable for replacement of disc without dismantling the valve, no special tools are required
  • Sensitive spring and large diaphragm for accurate pressure control
  • High temperature resisting diaphragm for hot or cold water

Specs

–
Size:

3"

Inlet Type:

FNPT

Application:

Plumbing

Material:

Cast Copper Silicon Alloy

Outlet Type:

FNPT

Min Pressure (PSI):

75

Max Inlet Pressure:

300 PSI

Max Pressure (PSI):

125

Pressure Range:

75 to 125 psi

Product Type:

Pressure Reducing Valve

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy