Apply to be a TradeMaster!
Main product image of 3" LFN223F Lead Free Iron Flanged High Capacity Pressure Valve
Magnifying glass
Hover image to zoom

3" LFN223F Lead Free Iron Flanged High Capacity Pressure Valve

Brand:
Watts
SKU:
0298620
Rating:
(1)
Q&A:
(0)
3" LFN223F Lead Free Iron Flanged High Capacity Pressure Valve
Magnifying glass
Hover image to zoom
$8,497.45 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 83 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Inlet Type
Flanged
Product Highlight: Outlet Type
Flanged
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes

Description

–
Series LFN223F Super Capacity Water Pressure Reducing Valves is designed to reduce incoming water pressure to a sensible level to protect plumbing system components and reduce water consumption. This series is suitable for water supply pressures up to 175psi (12.1 bar) and may be adjusted from 25 - 75psi (172 - 517 kPa). The standard setting is 50psi (345 kPa). Series LFN223F features an enlarged diaphragm, spring cage and seat orifice for super capacity performance. These valves also contain a semibalanced piston feature to assure rapid response to reduced pressure changes as well as to provide maximum flow with minor pressure drop.

Specs

–
Size:

3"

Material:

Iron

Lead Free:

Yes

Outlet Type:

Flanged

Inlet Type:

Flanged

Pressure Range:

25 to 75 psi

Application:

Heating

Max Pressure (PSI):

175

Temperature Range (F):

33°F to 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The prices are great, service was spot on!

In a commercial application, there is only one way to go, so price and availability rules
Rich
Saint Petersburg, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy