Apply to be a TradeMaster!
Main product image of 3/4" 474A Pressure Relief Valve (125 psi)
Magnifying glass
Hover image to zoom

3/4" 474A Pressure Relief Valve (125 psi)

Brand:
Watts
SKU:
0369010
Rating:
(2)
Q&A:
(0)
3/4" 474A Pressure Relief Valve (125 psi)
Magnifying glass
Hover image to zoom
$149.56 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
125 psi

Description

–
Bronze body safety relief valves for pressure protection only of all types of hot water heating boiler equipment. Factory set at 125 psi (8.8 bar) with a high rating of 1, 700,000 Btu/Hr.

Features:
  • Seat elevated above outlet
  • Non-mechanical seat-to-disc alignment
  • Water seal of high temperature resisting material isolates spring working parts from water during relief

Specs

–
Size:

3/4"

Pressure Set Point:

125 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Quick delivery
American 2
Wichita Falls Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve

Valve works as intended
Southcoast Steven
Sunny San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy